Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-8.5

  • Zoro # G8376137


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
8.50mm - 0.3346
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2482-8.5
Zoro #
G8376137
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
8.50mm - 0.3346
Flute Length
20.00 mm
Reamer Size
8.50 mm
Overall Length
100.00 mm
Drill Bit Size
8.50mm
Drill Bit Dimension Type
Metric
Shank Dia.
10 mm
Size- Decimal
8.50mm (0.3346)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Shank Type
Straight
Number of Pieces
1
Finish
Uncoated
Decimal Equivalent
0.3346
Drill Bit Finish
Uncoated
List Number
F2482
Application
For Aluminum, Plastics
Cutting Direction
Right Hand
Standards
DIN 6537
Spiral Direction
Neutral
Number of Flutes
6
Drill Bit Grouping
Drill Bit
Grade
High Performance
Drill Bit Material
Carbide
Material
Carbide
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 8.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.