Maxx Legroom Folding Table, Walnut Top, Charcoal Frame, 30 in W x 96 in L x 29.5 in H

  • Mfr # 65834

  • Zoro # G8378955


product price:  $522.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30"
Length
96"
Height
29.5"
Tabletop Material
Thermal Fused Melamine Laminate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65834
Zoro #
G8378955
UPC #
674785658345
Country of Origin
United States

Dimensions

Width
30"
Length
96"
Height
29.5"
Depth
30"
Top Thickness
3/4"
Overall Width
96 in
Overall Depth
30 in
Leg End Diameter
1 1/2 in
Height Adjustability
Fixed Height
Tabletop Thickness
3/4 in
Overall Height - Maximum
30 in

Details

Item
Maxx Legroom Wood Folding Table, Walnut - 30" x 96"
Shape
Rectangle
Tabletop Material
Thermal Fused Melamine Laminate
Tabletop Color
Walnut
Frame Color
Charcoal
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Straight
Leg Color
Charcoal
Assembled/Unassembled
Assembled
Load Rating
1000 lb.
Material
Wood
Color
Walnut
Series
Maxx Legroom(TM)
Green Environmental Attribute
Does not Contain Formaldehyde
Surface Material
Thermal Fused Melamine Laminate
Type
Folding Table
Standards
ANSI, BIFMA
Table Material
Particle Board Substrate
Edge Color
Brown
Includes
Non-Marring Protective Foot Cap
Assembly
Assembled
Weight Capacity
1,100 lb
Features
15-Year Limited Warranty
Tabletop Surface Material
Melamine
Frame Finish
Powder Coated
Product Type
Folding Table
Table Weight
103 lb
Foot Type
Protective Tips
Number of Feet
4
Includes Handle
No Handle
Includes Modesty Panel
No Modesty Panel
Tabletop Shape
Rectangle
Folding Legs
Folding
Edge Shape
T-Mold
Tabletop Structural Material
Particle Board

Description

Folding Table, Surface Material Laminate, Rectangle, Width 30 in, Length 96 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Brown, Edge Type T-Molded, Leg Type Straight, Table Material Particle Board Substrate, Top Thickness 3/4 in, Series Maxx Legroom(TM), Load Rating 1000 lb, Standards ANSI, BIFMA, Includes Non-Marring Protective Foot Cap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.