Zoro Homepage
This item is Discontinued.
Micro 100 Helical Back Rake Boring Tool, 6" L, C2 Micrograin Carbide HBB-4804500

Helical Back Rake Boring Tool, 6" L, C2 Micrograin Carbide (Discontinued)

  • Mfr # HBB-4804500
  • Zoro # G8388441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-4804500
Zoro #
G8388441
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
6 in
Bore Dia.
.480"
Bore Depth
4-1/2"

Details

Item
Helical Back Rake Boring Tool
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Finish
Uncoated

Description

Helical Back Rake Boring Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.