Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 24VDC, Direct Acting, EPDM

  • Mfr # 3827-E60-AA83B

  • Zoro # G8407183


product price:  $40.59
/ea

Key Features

For Media
Air, Caustics, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3827-E60-AA83B
Zoro #
G8407183
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/8 in
Overall Width
1-3/32 in
Overall Length
1-3/32 in
Overall Height
2-13/32 in
Orifice Diameter
3/32 in

Details

For Media
Air, Caustics, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Operation Type
Direct Acting
Seal Material
EPDM
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Standards
CE
Electrical Connections
Wire Leads
Coil Enclosure
Dust Tight, Water Resistant
Application
General Purpose
Safe Working Water Pressure
200 psi
Valve Design
2-Way/2-Position
Body Material
Glass Filled Nylon
Coil Insulation Class
F
IP Rating
IP65
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
140 Degrees F
Ambient Temperature - Maximum
122 Degrees F
Ambient Temperature - Minimum
50 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
200 psi
Environmental Rating
Outdoor
Operating Pressure Differential Light Oil - Maximum
200 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Includes Coil
Yes
Coefficient of Volume (Cv)
0.17
NEMA Enclosure Rating
4
Thread Type
NPT
Wattage
6.5 W
Frequency
60 Hz
Valve Body Style
Straight
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Body Material Nylon, Coefficient of Volume (Cv) 0.17, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.