Shooter Shot Glass, 1-3/4 Oz, PK72
Mfr # 355
Zoro # G8414384
product price:Â $83.99
/pk 72, $1.17/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Height
3-1/2"
Diameter
1-9/10"
Size
1 3/4 oz
Material
glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
355
Zoro #
G8414384
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Height
3-1/2"
Diameter
1-9/10"
Size
1 3/4 oz
Details
Item
Shooter Shot Glass
Color
Clear
Material
glass
Product Type
Shot Glass
Pattern
Copa
Description
Shooter Shot Glass, Product Type Shot Glass, Color Clear, Diameter 2 in, Material Glass, Overall Height 3 1/2 in, Capacity 1 3/4 oz, Pattern Copa, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.