Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nu-Set Electronic Security System, 4 Padlocks VPS-2004

Electronic Security System, 4 Padlocks (Discontinued)

  • Mfr # VPS-2004
  • Zoro # G8423143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPS-2004
Zoro #
G8423143
UPC #
715590820043
Country of Origin
China

Dimensions

Shackle Height
1-7/8"

Details

Item
Electronic Padlock Security System
Number of Pins
5
Includes
4 Padlocks

Description

Electronic Padlock Security System, Laminated Steel, Rubber, Body Length 2-3/16 In., Body Size Thickness 1-15/16 In., Body Size Width 3-1/4 In., Shackle Dia. 15/32 In., Shackle Height 1-7/8 In., Number of Pins 5, Frequency 900/1800/1900MHz, Includes 4 Padlocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.