Absorbent Mat Pad, 44 gal. Oil Only, Petroleum Absorbed, White, Polypropylene, Plastic, 200 PK (Discontinued)
- Mfr # MAT4008
- Zoro # G8447634
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT4008
Zoro #
G8447634
UPC #
-
Country of Origin
United States
Dimensions
Length
15"
Width
20"
Details
Perforations
Center Along Width
Fluids Absorbed
Oil Only, Petroleum
Material
Polypropylene, Plastic
Color
White
Item
Absorbent Mat Pad
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
44 gal.
Volume Absorbed per Pkg.
44 gal
Description
Fluids Absorbed Oil Only, Petroleum, Volume Absorbed per Pkg. 44 gal, Material Polypropylene, Plastic, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.