This item is Discontinued.

Micro 100 Helical Back Rake Boring Tool, 2-1/2" L, C2 Micrograin Carbide HBB-3601750

Helical Back Rake Boring Tool, 2-1/2" L, C2 Micrograin Carbide (Discontinued)

  • Mfr # HBB-3601750
  • Zoro # G8454521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBB-3601750
Zoro #
G8454521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Bore Dia.
.360"
Bore Depth
1-3/4"

Details

Item
Helical Back Rake Boring Tool
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring

Description

Helical Back Rake Boring Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.