Split Lock Washer, Steel, Hot Dipped Galvanized Finish, 400 PK (Discontinued)
- Mfr # 350008-B1
- Zoro # G8472676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350008-B1
Zoro #
G8472676
UPC #
087302419730
Country of Origin
Multiple
Dimensions
Fits Bolt Sizes
1 in
Outside Dia.
1.656 in
Thickness
0.250 in
Inside Dia.
1.003 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Rockwell Hardness
HRC 38-46
Application
for General Purpose
Meets/Exceeds
ASME B18.21.1
Description
Split Lock Washer, Finish Hot Dipped Galvanized, Material Steel, Color -, Rockwell Hardness HRC 38-46, Thickness Tolerance -, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.