Digital Multimeter, 1,000 V Max DC, 0 V Max AC, Average, 6,000 Instrument Counts, LCD

  • Mfr # FLUKE-83-5/CWG

  • Zoro # G8474286


product price:  $829.49
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL75 Test Leads, 9V Battery (Installed), Holster, Quick Reference Guide
Standards
ANSI/ISA S82.01, CE, EN61010-1, SA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-83-5/CWG
Zoro #
G8474286
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Depth
2 in
Overall Width
3.9 in
Overall Height
7.9 in
Battery Size
9V

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL75 Test Leads, 9V Battery (Installed), Holster, Quick Reference Guide
Standards
ANSI/ISA S82.01, CE, EN61010-1, SA, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Peak Hold
Yes
Series
FLUKE (R) Fluke-83-V
Max. DC Amps
10
Duty Cycle
Yes
AC Response
Average
Auto Ranging
Yes
Capacitance Range
1 nF to 9999 uF
Display
LCD
Basic DC Accuracy
+/-0.10% of Reading + 1 Digit
Multimeter Style
Full Size - General Features
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Instrument Frequency Counter Range
0.01 Hz to 200 kHz
NIST Certification By
Techni-Tool
Max. AC Amps
10
Max. Ohms
50 megohm
Temp. Range
-238 to 1194 Degrees F (-200 to 1090 Degrees C)
Calibration Certificate Included
Yes
Intrinsically Safe
No
Computer Interface Connection Type
None
Minimum/Maximum Memory
Yes
Bar Graph Included
Yes
Maximum Temperature Measurement
1,194 Degrees F
Maximum DC Voltage Measurement
1,000 V
Maximum Frequency Measurement
200 kHz
Minimum DC Voltage Measurement
0 V
Battery Access
Yes
Battery Voltage
9V
Basic DC Voltage Accuracy
+/-0.10% + 1 Digit
Maximum AC Voltage Measurement
1,000 V
Maximum Capacitance Measurement
9,999 uF
Capacitance Measurement Accuracy
+/-(1% + 2)
Batteries Included
Yes
Minimum Operating Temperature
-4 Degrees F
Resistance Measurement Accuracy
+/-0.4%
Basic AC Current Accuracy
+/-(1.2% + 2)
NIST Certification By Manufacturer
Techni-Tool
Software Included
No
Maximum Operating Temperature
131 Degrees F
Min-Max-Avg Button Included
Yes
Minimum DC Current Measurement
0 mA
Maximum Resistance Measurement
50 megaohm
Waterproof
No
Minimum Storage Temperature
-40 Degrees F
Bluetooth Compatible
No
Thermal Imaging
No
Maximum Storage Temperature
140 Degrees F
Minimum Capacitance Measurement
1 nF
Minimum AC Current Measurement
0 mA
Dustproof
No
Weight
624 g
Fuse Access
Yes
Basic AC Voltage Accuracy
+/-(0.5% + 2)
Capacitance Measurement Resolution
1 nF
Battery Chemistry
Alkaline
Maximum AC Current Measurement
10 A
Removable Screen
No
AC Response Calculation
Average
Current Leakage Testing
No
Minimum Frequency Measurement
0.01 Hz
Minimum AC Voltage Measurement
0 V
Parameters Measured
AC Current, AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Frequency, Resistance
Frequency Measurement Accuracy
+/-(0.005% + 1)
Basic DC Current Accuracy
+/-(0.4% + 2)
Minimum Temperature Measurement
-238 Degrees F
Maximum DC Current Measurement
10 A
Frequency Measurement Resolution
0.01 Hz

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(0.5 Percent + 2), Basic DC Voltage Accuracy +/-0.10 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/-(0.4 Percent + 2), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Adjustable Speed Motor Drive Test Function, Maximum AC Current Measurement 10 A, Calibration Certificate Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.