Leather Palm Gloves, Rubberized Safety Cuff, Wing Thumb, White, Xl, 1 PR

  • Mfr # VP1935XL

  • Zoro # G8475559


product price:  $11.19
/pr

Key Features

Glove Size
Xl
Color
White
Thumb Style
Wing
Leather Grade
Premium
Cuff Style
Rubberized Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP1935XL
Zoro #
G8475559
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
Xl

Details

Item
Leather Palm Gloves
Color
White
Thumb Style
Wing
Leather Grade
Premium
Cuff Style
Rubberized Safety
Glove Cut
Gunn
Lining
8 oz. Fleece Cotton (100% Cotton Knitted Fabric)
Back Material
8 oz. Stripped Cotton with Shirred Elastic
Stitching Material
Polyester
Sold As
Pair
Cut
Gunn
Glove Hand Style
Left and Right
Palm Material
Cowhide
Glove Back Material
Elastic
Minimum Temperature
Not Rated
Lining Material
8 oz. Fleece Cotton (100% Cotton Knitted Fabric)
Palm Style
Grain
Glove Materials
Cowhide

Description

Leather Gloves, Stitching Material Polyester, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.