Festoon Intermediate Trolley, 0.60-0.94
Mfr # C35-RC-12
Zoro # G8476212
product price:Â $66.55
/eaKey Features
Cable Size (In.)
0.60 to 0.94
Type
C-Rail
Cable Type
Round
Overall Height
4.29 in
Wheel
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C35-RC-12
Zoro #
G8476212
UPC #
-
Country of Origin
United States
Dimensions
Cable Size (In.)
0.60 to 0.94
Overall Height
4.29 in
Wheel Tread Dia. (In.)
1 in
Overall Length
3.97 in
Overall Width
3 in
Trolley Wheel Diameter
1 in
Details
Item
Festoon Intermediate Trolley
Type
C-Rail
Cable Type
Round
Wheel
Steel
Trolley Capacity (Lbs.)
46 lb
Number of Trolleys
1
Finish
Zinc Plated
Material
Steel
Trolley Type
Intermediate Trolley
Overall Weight
1.53 lb
Min Compatible Round Cable Dia
0.6 in
Maximum Load Capacity
45 lb
Compatible Cable Type
Round
Compatible Track Type
C-Rail
Max Compatible Round Cable Dia
0.94 in
Trolley Wheel Material
Steel
Description
Festoon Intermediate Trolley, Compatible Track Type C-Rail, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.6 in, Maximum Compatible Round Cable Diameter 0.94 in, Maximum Load Capacity 45 lb, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.