This item is Discontinued.

Weg Pump Mtr, 3-Ph, 5hp, 3490,230/460,184JM 00536EP3E184JM-W22

Pump Mtr, 3-Ph, 5hp, 3490,230/460,184JM (Discontinued)

  • Mfr # 00536EP3E184JM-W22
  • Zoro # G8478032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00536EP3E184JM-W22
Zoro #
G8478032
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8"
Overall Length
17"
Length Less Shaft
12-12/16"
Shaft Length
4-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
3001-3600
Nameplate RPM
3490
Voltage
208-230/460
Frame
184JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
JM Threaded
Phase
3
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Bearings
Ball
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Efficiency Group
Energy Efficient
Motor Frame Material
Cast Iron
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Application
Pump
Ins. Class
F
Hz
60
Nominal Efficiency
87.5%
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Sub Application
Close-Coupled Pump
Inverter Rated
Yes
Full Load Amps
13.0-11.8/5.9
Motor Thermal Protection
None

Description

Close-Coupled Pump Motor, 5, 3490, 208-230/460, 184JM, Shaft Dia. 7/8 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 13.0-11.8/5.9, Ins. Class F, Inverter Rated Yes, Length Less Shaft 12 12/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.