Machinery Mover, Hydraulic, 4,000 lb. Cap, PK2

  • Mfr # 13V411

  • Zoro # G8478294


product price:  $1,281.99
/pk 2, $641.00/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
26 1/2 in
Overall Width
15 in
Color
Red
Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V411
Zoro #
G8478294
UPC #
190735121504
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Length
26 1/2 in
Overall Width
15 in
Roller Dia.
6 in
Overall LxWxH
26 1/2 in x 15 in x 42 in
Nose Plate Depth
2 1/2 in
Fork Length
2 1/2 in
Nose Plate Width
2 1/2 in
Minimum Load Width
23 in
Maximum Lifting Height
12 in
Caster Mounting Height
7 1/2 in
Max. Load Width
23 in
Handle Height
42 in
Caster Wheel Width
2 in
Fork Width
23 in
Fork Thickness
1/4 in
Caster Wheel Dia.
6 in
Nose Plate Thickness
1/32 in

Details

Color
Red
Load Capacity
4,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Full-Length Noseplate
Frame Material
Steel
Number of Rollers
4
Roller Material
Mold on Polyurethane
Includes
Load Securing Straps
Weight
366 lb
Caster Wheel/Tread Material
Polyurethane
Assembled
Yes
Caster Brake Type
No Caster Brake
Frame Finish
Powder Coated
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Rigid
Frame Gauge
10 ga
Nose Plate Profile
Standard
Steer Type
Handle Caster Steer
Non-Marking Casters/Wheels
Yes
Lift Control
Hand Pump
Nose Plate/Fork Style
Full Length Noseplate
Includes Straps
With Straps
Handle Type
Straight
Nose Plate/Fork Material
Steel
Caster Wheel Bearings
Ball Bearing
Caster Wheel Type
Tread on Core
Nose Plate Type
Straight
Caster Mounting Type
Plate
Lift Mechanism
Hydraulic

Description

Machinery and Equipment Mover, Load Capacity 4,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 12 in, Nose Plate Type Straight, Nose Plate/Fork Style Full Length Noseplate, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Rigid, Includes Straps With Straps, Steer Type Handle Caster Steer, Overall Length 26 1/2 in, Overall Width 15 in, Nose Plate Width 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.