Split Lock Washer, For Screw Size M4 18-8 Stainless Steel, NL-19 Finish, 100 PK

  • Mfr # FBLKWM4P100

  • Zoro # G8479987


product price:  $27.49
/pk 100, $0.27/ea

Key Features

Material
18-8 Stainless Steel
Finish
NL-19
Outside Diameter
7.6 mm
Minimum Thickness
0.90 mm
Maximum Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBLKWM4P100
Zoro #
G8479987
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M4
Outside Diameter
7.6 mm
Minimum Thickness
0.90 mm
Maximum Thickness
0.9 mm
Inside Diameter
4.1 mm
Minimum Inside Diameter
4.1 mm
Outside Diameter - Maximum
7.6 mm
Section Width - Minimum
7.6 mm
Inside Diameter - Maximum
4.1 mm
Bearing Width - Minimum
7.6 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A2
Rockwell Hardness
C35
Color
Silver
Application
Fastening, Metalworking
Thickness Tolerance
+/-0.2 mm
Resistance Properties
Corrosion-Resistant
Lock Washer Type
Split Lock
Pack Size
Small Pack
For Use With
Machine Screws and Nuts
Dimensional Standards
ANSI B18.21.1
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Hardness
35 HRC
Washer Type
Regular
MIL-SPEC Standards
ASME B18.21.1
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes M4, M4, Inside Dia. 4.1mm, Outside Dia. 7.6mm, Thickness 0.90mm, Thickness Tolerance +/-0.2mm, Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.