Split Lock Washer, For Screw Size M8 316 Stainless Steel, NL-19 Finish, 50 PK

  • Mfr # FB3LKWM8P50

  • Zoro # G8480538


product price:  $21.19
/pk 50, $0.42/ea

Key Features

Material
316 Stainless Steel
Finish
NL-19
Outside Diameter
14.80 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB3LKWM8P50
Zoro #
G8480538
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
M8
Outside Diameter
14.80 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
8.1 mm
Minimum Inside Diameter
8.2 mm
Section Width - Minimum
14.8 mm
Outside Diameter - Maximum
14.8 mm
Bearing Width - Minimum
14.8 mm
Inside Diameter - Maximum
8.1 mm

Details

Item
Split Lock Washer
Material
316 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A4
Thickness Tolerance
+/-0.2 mm
Color
Silver
Rockwell Hardness
C35
Application
Fastening, Metalworking
Pack Size
Small Pack
For Use With
Machine Screws and Nuts
Lock Washer Type
Split Lock
Dimensional Standards
ANSI B18.21.1
Hardness
35 HRC
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
MIL-SPEC Standards
DIN 127.A
Type
Split Lock Washer
FDA Approved
FDA Approved
Washer Type
Regular

Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes M8, M8, Inside Dia. 8.1mm, Outside Dia. 14.8mm, Thickness 2.00mm, Thickness Tolerance +/-0.2mm, Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.