Split Lock Washer, For Screw Size #10 316 Stainless Steel, NL-19 Finish, 100 PK

  • Mfr # FB3LKW10P100

  • Zoro # G8480641


product price:  $30.25
/pk 100, $0.30/ea

Key Features

Material
316 Stainless Steel
Finish
NL-19
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB3LKW10P100
Zoro #
G8480641
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.193 in
Outside Diameter - Maximum
21/64 in
Minimum Inside Diameter
3/16 in
Inside Diameter - Maximum
3/16 in
Section Width - Minimum
21/64 in
Bearing Width - Minimum
21/64 in

Details

Item
Split Lock Washer
Material
316 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A4
Thickness Tolerance
+/-0.005 in
Application
Fastening, Metalworking
Color
Silver
Rockwell Hardness
C35
Lock Washer Type
Split Lock
Pack Size
Small Pack
For Use With
Machine Screws and Nuts
Dimensional Standards
ANSI B18.21.1
Hardness
35 HRC
Washer Type
Regular
MIL-SPEC Standards
ASME B18.21.1
Type
Split Lock Washer
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable

Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes #10, #10, Inside Dia. 0.193 In., Outside Dia. 0.334 In., Thickness 0.047 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.