Shop PRIME-LINE
See all product information
Create Account
Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK
- Mfr # 9082424
- Zoro # G200921348
product price:
$
8.15
/pk of 10, $0.82/ea
Key Features
Material
Stainless Steel
Finish
Plain
Outside Diameter
1-1/16 in
Minimum Thickness
5/32 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9082424
- Zoro #
- G200921348
- UPC #
- 49793179791
- Country of Origin
- Italy
- Item
- Split Lock Washer
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 1-1/16 in
- Minimum Thickness
- 5/32 in
- Inside Diameter
- 5/8 in
Description
Split lock washers can help to prevent nuts or bolts from loosening by adding a spring tension force along with split edges that are designed to dig into the nut and material being fastened. For additional loosening resistance, use a lock washer on the nut side as well as on the head side. Split lock washers may not be as effective on extremely hard metals as the edges at the split cannot dig in to the surface as well.
- •Size: 5/8 inch
- •Round washer with a split and helical shape
- •When fully fastened, the edges at the split bite into the nut and material surface
- •Provides a spring tension force that adds additional friction
- •Helps to prevent nuts from loosening in cases where it may be subject to vibration, in some applications a flat washer is used with the split lock washer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.