Split Lock Washer, For Screw Size M16 316 Stainless Steel, NL-19 Finish, 10 PK

  • Mfr # FB3LKWM16P10

  • Zoro # G8480705


product price:  $18.49
/pk 10, $1.85/ea

Key Features

Material
316 Stainless Steel
Finish
NL-19
Outside Diameter
27.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FB3LKWM16P10
Zoro #
G8480705
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M16
Outside Diameter
27.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
Inside Diameter
16.2 mm
Minimum Inside Diameter
16.2 mm
Bearing Width - Minimum
27.4 mm
Outside Diameter - Maximum
27.4 mm
Section Width - Minimum
27.4 mm
Inside Diameter - Maximum
16.2 mm

Details

Item
Split Lock Washer
Material
316 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A4
Color
Silver
Rockwell Hardness
C35
Application
Fastening, Metalworking
Thickness Tolerance
+/-0.2 mm
Lock Washer Type
Split Lock
Pack Size
Small Pack
For Use With
Machine Screws and Nuts
Dimensional Standards
ANSI B18.21.1
Metal Detectable
Metal Detectable
Hardness
35 HRC
FDA Approved
FDA Approved
Type
Split Lock Washer
MIL-SPEC Standards
DIN 127.A
X-Ray Detectable
X-Ray Detectable
Washer Type
Regular

Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes M16, M16, Inside Dia. 16.2mm, Outside Dia. 27.4mm, Thickness 3.50mm, Thickness Tolerance +/-0.2mm, Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.