LED Wall Pack, 18W, 120V, 1204L (Discontinued)
- Mfr # NRG312LU5KBZPC
- Zoro # G8487394
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NRG312LU5KBZPC
Zoro #
G8487394
UPC #
-
Country of Origin
Unknown
Dimensions
Width
5 1/2 in
Height
11 in
Length
7 in
Fixture Length
7 in
Fixture Height
11 in
Fixture Width
5 1/2 in
Recommended Mounting Height
8 to 10 ft
Description
LED Wall Pack, Lumens 1204, Voltage 120V AC, Color Temperature 5000 K, Height 11 in, Width 5 1/2 in, Rated Life 60,500 hr, Fixture Lens Material Polycarbonate, Lumens per Watt 67.0, Recommended Mounting Height 8 to 10 ft, Standards LM79. LM80, TM21, Listed to UL 1598 for use in wet Locations, Warranty 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.