LED Patient Bed Light, 4 ft L, 3751 lm, 37W

  • Mfr # EBL4-35-WH-120

  • Zoro # G8488326


product price:  $914.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color Temperature
3500K
Lumens
3,751 lm
Standards
CSA Certified, UL 1598 Listed
Rated Life
60000 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EBL4-35-WH-120
Zoro #
G8488326
UPC #
785311308938
Country of Origin
United States

Dimensions

Height
6"
Width
7-15/16"
Nominal Height
6 in
Nominal Length
4 ft
Nominal Width
7 15/16 in
Length
49-3/4"
Overall Height
6 in
Overall Length
49 3/4 in
Overall Width
7 7/8 in

Details

Voltage
120V
Color Temperature
3500K
Lumens
3,751 lm
Standards
CSA Certified, UL 1598 Listed
Rated Life
60000 hr
Lamp Quantity
1
Lighting Certification
Unrated
Color Rendering Index
80
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
LED Replacement For
2 Lamp T8
Fixture Warranty
5 yr
Lighting Technology
LED
Light Color
White
Mounting
Wall
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Housing Material
Aluminum
Item
LED Patient Bed Light
Includes
On/Off Pull Switch On Left Hand
Emergency Battery Backup
No
Housing Material
Aluminum
Fixture Housing Color
White
Lamp Watts - Fixtures
82.0 W
Housing Finish
Powder Coated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Included
Yes
Lens Type
Diffuser
Lamp Watts
82
Lumens Per Watt
73.0
Dimmable
No
Fixture Voltage
120
Description/Special Features
Indirect, Ambient and Direct Reading Compartment Switched Separately
Linkable Up To
Unlinkable
Fixture Rated Life
60,000 hr
Fixture Wattage
82
IP Rating
Not Rated
Max. Fixture Wattage
37 W
Lumens per Watt
101 lm/W
Warranty
5 yr
Light Technology
LED
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Lens Material
Acrylic
Series
EBL
Beam Angle
No
Mounting Style
Wall
Sensor Type
No Sensor
Fixture Type
Strip Light
Bulb Included
Yes
For Use With
Examination Spaces, Patient Rooms
Finish
Powder Coated
Ballast Start Type
No Ballast
Linkable
No
Housing Color
White
Lens Shape
Architectural
Ambient Temp. Range
-20 Degrees to 25 Degrees C

Description

4 ft, Lens Shape Architectural, 3500K, 3,751 lm, 101 lm/W, Max. Fixture Wattage 37 W, LED, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable No, EBL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.