Raised Indicator Light, Red, 240V

  • Mfr # 22NY55

  • Zoro # G8489266


product price:  $8.19
/ea

Key Features

Voltage
240V AC/DC
Color
Red
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Lamp Type
LED
Shape
ROUND
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22NY55
Zoro #
G8489266
UPC #
190735172742
Country of Origin
China

Dimensions

Size
1/2 in Mounting dia
Panel Thickness
0.030 in to 0.093 in
Panel Cutout Diameter
12 mm

Details

Item
Raised Panel Light
Voltage
240V AC/DC
Color
Red
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Lamp Type
LED
Shape
ROUND
Electrical Connection
6 in Wire Leads
Standards
UL Listed
IP Rating
IP40
Current Drawn
4.17 mA
Average Life
15,000 hr
Body Material
Nylon
Includes Lens
Lens Included
Head Style
Raised
Voltage Rating - Maximum
240 V AC/DC
Lens Color
Red
Lamp Color
Red

Description

Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 240V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 4.17 mA, Average Life 15,000 hr, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.