Zone Valve Actuator, 24V, Spring Return
Mfr # SFA71U
Zoro # G8492041
product price:Â $79.29
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Signal Type
On/Off
Torque
23 in-lb
Cycle Time
10 sec
Depth
2 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFA71U
Zoro #
G8492041
UPC #
785577233807
Country of Origin
Korea, Republic of
Dimensions
Depth
2 1/4 in
Height
3 1/2 in
Width
4 1/2 in
Overall Depth
2 5/16 in
Overall Height
3 3/8 in
Overall Width
4 3/8 in
Stroke Length
1/8 in
Electrical Lead Length
10 in
Description
Electric Zone Valve Actuator, Application Baseboard Heaters, Chilled/Hot Water Control, Convectors, Fan Coils, Radiant Appliances, Radiators, Reheat Coils, Terminal Units, VAV Systems, Auxiliary Contact Form Not Applicable, Compatible Close-Off Pressure 51 psi, Compatible Series 599, Compatible Valve Action Normally Closed, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Cycle Time 10 sec, Electrical Connection Type Cable, Electrical Lead Length 10 in, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.