Pressure Regulator, Brass, 300 psi

  • Mfr # 30PV10

  • Zoro # G8496311


product price:  $59.85
/ea

Key Features

Series
3-Way Brass
Body Material
Brass
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30PV10
Zoro #
G8496311
UPC #
190735460450
Country of Origin
China

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
Height
4 3/8 in
Gauge Port Size
1/4 in
Pipe Size
1/2 in
Overall Width
2 1/8 in
Inlet Connection Size
1/2 in
Overall Height
4 3/8 in
Outlet Connection Size
1/2 in

Details

Item
Pressure Regulator
Series
3-Way Brass
Body Material
Brass
Seal Material
EPDM, Buna-N
Pressure Adjustment Range
1 to 25 psi
Max. Temp.
140 Degrees F
Application
Non-Potable Water Applications
Max. Pressure
300 psi
Operating Pressure Differential - Maximum
25 psi
Pilot Adjustment - Maximum
25 psi
For Media
Non-Potable Water
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
1 psi
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Operating Pressure Differential - Minimum
1 psi
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Operating Pressure - Minimum
1 psi
Outlet Connection Gender
Female

Description

Pressure Regulator, Series 3-Way Brass, Body Material Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/8 in, Application Non-Potable Water Applications, Pressure Adjustment Range 1 to 25 psi, Gauge Port Size 1/4 in, Seal Material EPDM, Buna-N, Max. Temp. 140 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi, Standards Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.