Fire Extinguisher, 1.4 lb Capacity, Class ABC , UL Rating5B:C , Sodium Bicarbonate

  • Mfr # KITCHEN5

  • Zoro # G8497045


product price:  $24.15
/ea

Key Features

Extinguisher Capacity
1.4 lb
UL Rating
5B:C
Extinguishing Agent Material Composition
Sodium Bicarbonate
Cylinder Material
Steel
For Fire Type
Electrical Equipment, Gasoline, Oils, Trash/Wood/Paper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KITCHEN5
Zoro #
G8497045
UPC #
029054730008
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
10 yr
Cylinder Diameter
2-29/32 in
Cylinder Height
10-5/16 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
1.4 lb
UL Rating
5B:C
Extinguishing Agent Material Composition
Sodium Bicarbonate
Cylinder Material
Steel
For Fire Type
Electrical Equipment, Gasoline, Oils, Trash/Wood/Paper
Charging
Non-Rechargeable
Includes
Mount Bracket
Extinguisher Class
ABC
Extinguishing Agent Type
Dry Chemical
Discharge Time
8 to 10 sec
Hose Included
No
Valve Material
Plastic
Handle Material
Plastic
Standards
ANSI/UL
Disposable
Yes
Mount Type
Bracket
Included Mount Bracket
Bracket
Cylinder Color
White
Maximum Operating Pressure
100 psi
Maximum Discharge Distance
6 ft
Features
Push Button Pressure Check
Includes Mounting Hardware
Yes
For Environment
Kitchens
Container Type
Aerosol Can
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
120 Degrees F

Description

Fire Extinguisher, Charging Non-Rechargeable, Container Type Aerosol Can, Cylinder Color White, Cylinder Diameter 2 29/32 in, Cylinder Height 10 5/16 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 1.4 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Sodium Bicarbonate, Features Push Button Pressure Check, For Environment Kitchens, For Fire Type Electrical Equipment, Gasoline, Oils, Trash/Wood/Paper, Included Mount Bracket Bracket

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.