Rectangular Parts Washing Basket, #4 Mesh Size, Stainless Steel, Silver
Mfr # 02035002-38
Zoro # G8506337
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
#4
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Electropolish
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02035002-38
Zoro #
G8506337
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
#4
Wire Dia.
1/4 in
Mesh Opening Size
#4
Basket Height
3 in
Basket Width
11 in
Basket Length
16 in
Wire Diameter
1/4 in
Details
Item
Parts Washing Basket
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Electropolish
Type
Basket
Stackable
Stackable
Nestable
Not Nestable
Handle Included
Handle Not Included
Enclosed Top
Unenclosed Top
Dividers Included
Dividers Not Included
Lid Included
Lid Not Included
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 16 in, Basket Width 11 in, Basket Height 3 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Not Included, Finish Electropolish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.