Rectangular Parts Washing Basket, #4 Mesh Size, Stainless Steel, Silver
Mfr # 00-105A-31
Zoro # G8506461
product price:Â $485.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Mesh Size
#4
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Electropolish
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00-105A-31
Zoro #
G8506461
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
#4
Wire Dia.
1/4 in
Mesh Opening Size
#4
Basket Length
18 in
Basket Width
12 in
Basket Height
9 in
Wire Diameter
1/4 in
Details
Item
Parts Washing Basket
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Electropolish
Type
Basket
Nestable
Not Nestable
Stackable
Stackable
Handle Included
Handle Included
Features
Stackable
Dividers Included
Dividers Not Included
Enclosed Top
Unenclosed Top
Lid Included
Lid Not Included
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 18 in, Basket Width 12 in, Basket Height 9 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Electropolish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.