This item is Discontinued.

Louisville Multipurpose Ladder, 15 ft., Aluminum, 300 lb. Load Capacity L-2095-17

Multipurpose Ladder, 15 ft., Aluminum, 300 lb. Load Capacity (Discontinued)

  • Mfr # L-2095-17
  • Zoro # G8509313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-2095-17
Zoro #
G8509313
UPC #
-
Country of Origin
Mexico

Dimensions

Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
1 to 3 ft
Closed Depth
7 3/4 in
Ladder Height
17 ft
Closed Height
4 ft 7 in

Details

Item
Multipurpose Ladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Series
L-2095
Rail Type
Aluminum
Standards
ANSI, OSHA, CSA

Description

Multipurpose Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Scaffold Height 1 to 3 ft, Closed Depth 7 3/4 in, Closed Height 4 ft 7 in, Rail Type Aluminum, Series L-2095, Standards ANSI, OSHA, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.