Hydronic Circulating Pump, 2/5 hp, 240V, 1 Phase, Flange Connection

  • Mfr # 182212-604

  • Zoro # G8509487


original price:  $1,078.99 , new price: $1,019.99 , 5 percent off
new price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
2/5 hp
Inlet/Outlet Size
2 in
Series
E30.2-2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
182212-604
Zoro #
G8509487
UPC #
672807410131
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
8 1/2 in
Overall Length
10.9 in
Overall Height
8.5 in
Overall Width
5.2 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
3 yr
Compatible Discharge Pipe Size
2 in
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
2/5 hp
Series
E30.2-2
Pump Type
In Line Centrifugal
Number of Speeds
1
Max. GPM @ Head
112 gpm @ 5 ft
Maximum Feet of Head
22 ft
Min. GPM @ Head
0 gpm @ 22 ft
Connection Type
Flange
Best Efficiency GPM @ Head
60 gpm @ 17 ft
Amps
2.40
Features
Ball Bearing, In Line, Mechanical Seal
Shaft Material
Stainless Steel
Loop Configuration
Closed
Thermal Protection
yes
Shut-Off
22 ft
Standards
UL Listed
Pump Mount
In Line
Includes
(2) Gaskets, Nuts and Bolts
Impeller Material
30% Glass-Filled Noryl(R)
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Drive Type
Direct
Compliance
cUL
Number of Intakes
4
Pump Housing Material
Cast Iron
Compatible Media Type
Water
Series Family
E.2
Maximum Media Temperature
230 Degrees F
Maximum Operating Pressure
150 psi
Nameplate Voltage
240V AC
Flange or Union Included
Yes
For Use With Potable Systems
No
Minimum Media Temperature
32 Degrees F
Number of Flange Mounting Holes
4
Maximum RPM
3,350 RPM
Includes Flange
Flange Included
Media Temperature - Maximum
230 Degrees F
Feet of Head - Maximum
22 ft
Connection Standard
Flange
Media Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
128 gpm
Motor Enclosure Design
Open Drip Proof
Operating Pressure - Maximum
150 psi
For Low Lead Compliance Level
CE
Pump Casing Material
Cast Iron
Includes Volute
No Volute Included
Includes Union
No Union Included

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 2/5 hp, Maximum Feet of Head 22 ft, Nameplate Voltage 240V AC, Number of Speeds 1, Phase Single, Pump Type In Line Centrifugal, Series Family E.2, Series E30.2-2, Amps 2.40, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.