RepairTape, Silicone, Gray/Blue, 12ydL

  • Mfr # GL20367100

  • Zoro # G8512034


product price:  $18.49
/ea

Key Features

Tape Color
Gray with Blue Stripe
Imperial Tape Length
12 yd
Imperial Tape Width
1 in
Metric Tape Length
11 m
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL20367100
Zoro #
G8512034
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
12 yd
Imperial Tape Width
1 in
Metric Tape Length
11 m
Metric Tape Width
25.4 mm
Tape Thickness
20 mil
Length
432 in
Thickness
0.020 in
Width
1 in

Details

Item
Repair Tape
Tape Color
Gray with Blue Stripe
Tape Backing Material
Silicone Rubber
Tape Adhesive Material
Silicone
Series
ER TAPE
Application
Multipurpose for Trade and Industry Professionals
Density
1.141g/cc
Color
Gray/Blue
Material
Silicone Rubber
Liquid Pressure Range
0 to 700 psi
Standards
MIL-SPEC CID-A-A-59163, UL 510
Performance Temp. Range
-130 Degrees to 500 Degrees F
Maximum Tape Performance Temperature
200 Degrees C
Minimum Tape Performance Temperature
-40 Degrees C
Tape Tensile Strength
700 lb/in
Environment
Indoor and Outdoor
Tape Sub-Type
Self-Fusing Tape
Tape Brand
ER TAPE
Common Industry
Automotive, Electronics, General Maintenance & Repair
Product Form
Continuous Roll
Temperature Range
-40 Degrees C to 200 Degrees C

Description

Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 392 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Series Emergency Repair ER Tape, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.