RepairTape, Silicone, Black/Blue, 12ydL

  • Mfr # GL20B73A00

  • Zoro # G8512043


product price:  $36.85
/ea

Key Features

Tape Color
Black with Blue Stripe
Imperial Tape Length
12 yd
Imperial Tape Width
2 in
Metric Tape Length
11 m
Metric Tape Width
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL20B73A00
Zoro #
G8512043
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
12 yd
Imperial Tape Width
2 in
Metric Tape Length
11 m
Metric Tape Width
50.8 mm
Tape Thickness
20 mil
Width
2 in
Thickness
0.020 in
Length
432 in

Details

Item
Repair Tape
Tape Color
Black with Blue Stripe
Tape Backing Material
Silicone Rubber
Tape Adhesive Material
Silicone
Series
ER TAPE
Application
Multipurpose for Trade and Industry Professionals
Color
Black/Blue
Density
1.141g/cc
Performance Temp. Range
-130 Degrees to 500 Degrees F
Standards
MIL-SPEC CID-A-A-59163, UL 510
Material
Silicone Rubber
Liquid Pressure Range
0 to 700 psi
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
-40 Degrees C
Maximum Tape Performance Temperature
200 Degrees C
Tape Tensile Strength
700 lb/in
Tape Sub-Type
Self-Fusing Tape
Common Industry
Automotive, Electronics, General Maintenance & Repair
Temperature Range
-40 Degrees C to 200 Degrees C
Product Form
Continuous Roll
Tape Brand
ER TAPE

Description

Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 392 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Series Emergency Repair ER Tape, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 50.8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.