Masking Tape, 24mm X 55m Purple, PK36, 4.95IN W x 4.95IN L, 4.5 mil Thick, Purple, 36 PK
- Mfr # CP 631
- Zoro # G4796517
product price:Â
$
123.99
/pk of 36, $3.44/ea
Free Shipping & Returns
Key Features
Tape Color
Purple
Tape Length
4.95IN
Tape Width
4.95IN
Material
Colored crepe paper
Tape Adhesive
Synthetic rubber-based adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP 631
- Zoro #
- G4796517
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 4.95IN
- Tape Width
- 4.95IN
- Tape Thickness
- 4.5 mil
- Tape Core Diameter
- 3 in
- Height
- 0.945IN
- Size
- 24mm x 55m
Details
- Item
- Masking Tape,24mm X 55m Purple,PK36
- Tape Color
- Purple
- Material
- Colored crepe paper
- Tape Adhesive
- Synthetic rubber-based adhesive
- Tape Tensile Strength
- 19 lbs/in width
- Standards
- ASTM D-4236, ASTM D 6123/D 6123M-97 (2012), Type I
- Elongation
- 9%
- Weight
- 0.326LB
- Temperature Range
- 60 F - 150 F
- Number of Adhesive Sides
- 2
- Adhesion to Steel
- 30 oz/in width
Description
Masking Tape,24mm X 55m Purple,PK36, Number of Adhesive Sides 2, Package Quantity 36
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.