1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 101 Pieces 4 mm to 19 mm, 5/32 in to 1 in

  • Mfr # J47101-1A

  • Zoro # G8514633


product price:  $860.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
101
Includes
(1) Adapter; (5) Extension; (2) Handles; (2) Power Train; (3) Ratchets; (6)Socket Holders; (89) Socket; (1) Tool Boxes
Finish
Full Polish
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J47101-1A
Zoro #
G8514633
UPC #
662679125462
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
4 mm to 19 mm, 5/32 in to 1 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Standard Socket Style/Size
Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Deep Socket Size
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Standard Socket Size
5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm
Container Height
9 1/2 in
Container Width
8 1/2 in
Deep Socket Sizes
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 9/16 in
Standard Socket Sizes
5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm

Details

Item
Socket Set
Number of Pieces
101
Includes
(1) Adapter; (5) Extension; (2) Handles; (2) Power Train; (3) Ratchets; (6)Socket Holders; (89) Socket; (1) Tool Boxes
Finish
Full Polish
Impact Rated
Not Impact Rated
Measurement Type
Metric, SAE
Flex Socket Point Styles Included
None
Ratchets Included
Pear Head 5 in, 7 in, 10 in
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6, 12
Deep Socket Point Styles Included
6, 12
Sockets Included
(19) Standard 12-Point, (26) Standard 6-Point, (27) Deep 6-Point, (5) 8-Point, (9) Deep 12-Point
Standards
ASME
Drive Type
Hand
SAE or Metric
SAE/Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Container Type
Box
Includes Wrenches
Wrenches Not Included
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready Sockets
Not Tether Capable
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
20
Piece Count Range
101 to 125
Includes Socket Bits
Socket Bits Not Included
Socket Shape
12-Point, 6-Point, 8-Point
Non-Sparking
No
Number of Standard Sockets
20
Includes Standard Sockets
Standard Sockets Included
Flex Socket Count/Style
None
Container Features
Removable Steel Tote Tray
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the PROTO - J47101-1A Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The PROTO - J47101-1A Socket Set is a comprehensive collection of sockets, designed to cater to a wide range of sizes and measurements. The set includes both metric and SAE measurement types, with socket sizes ranging from 4 mm to 19 mm and 5/32 in to 1 in. This broad size range makes the set suitable for various applications requiring different socket dimensions. The deep socket style comes in an array of sizes including but not limited to: 3/16 in, 7/32 in, up till 13mm.
This product features a full polish finish that adds durability and longevity while maintaining its aesthetic appeal over time. It includes standard sockets as well as deep sockets which are built for tasks requiring longer reach or access into recessed areas. The drive type is hand-operated providing control during use. Notably, this set does not include flex sockets or socket bits.
With a total piece count of 101 items, the PROTO - J47101-1A Socket Set offers versatility for your tool collection. It comes with three ratchets (Pear Head at lengths of 5in,7in,and10in), two handles, five extensions among other components all housed within a sturdy tool box featuring removable steel tote tray for easy organization and transportability.The container measures at heights of91⁄2 inchesand width81⁄2 inchesproviding ample space without being overly bulky.This product adheres to ASME standards indicating it's built accordingto industry norms.It should be noted that these sockets are tether capable but not tether ready nor insulated.Also,the impact rating is absent on these tools making them more suitedfor light-to-medium duty tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.