9 pc. 1/2 in. Dr. Metric Socket Set, 6pt, Fastener Rounding Reduction
- Mfr # W32202
- Zoro # G723310353
product price:Â
$
28.99
/ea
Key Features
Drive Size
1/2 in
Finish
Chrome Plated
SAE or Metric
Metric
Socket Rail Included
No
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32202
- Zoro #
- G723310353
- UPC #
- 39564322020
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Chrome Plated
- SAE or Metric
- Metric
- Socket Rail Included
- No
- Impact Rated
- No
- Color
- Silver
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Socket Points
- 6 point
- Drive End Type
- Hex
- Case Included
- No
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool W32202 socket set features chrome vanadium alloy steel construction for durability and strength, with recessed edges to reduce fastener rounding. Its polished nickel chrome plated finish resists corrosion, ensuring longevity. The set includes sizes ranging from 12mm to 22mm, covering various fastener needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.