Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AW02L300#

  • Zoro # G8516173


product price:  $88.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009AW02L300#
Zoro #
G8516173
UPC #
759426945876
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.25 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.75 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
30 psi
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Color
Metallic
Gauge Primary Range Smallest Graduation
5
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
30
Smallest Graduation
5 psi
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ASME, CE, CRN, RoHS, UKCA
Wetted Materials
Brass / Bronze
Compatible Process Media
Deionized Water
Vibration Resistance
None
Non-Sparking
No
Pressure Range Type
Pressure
Scale Type
Single
Field Fillable
No
Includes Vent Plug
Yes
Bezel Material
304 Stainless Steel
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Primary Pressure Scale Color
Black
Process Temperature Range
-40 Degrees to 250 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
None
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Removable Bezel
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Primary Scale Minor Graduations
5
Primary Scale Numeric Increments
30
Dial Color
White
Movement Material
304 Stainless Steel
Pointer Color
Black
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Case Construction
Welded Joint
Sensor Material
316L Stainless Steel
Pointer Material
Aluminum
Burst Pressure
1,600 psi
Freeze Resistant Movement
No
Bezel Mounting Type
Bayonet
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Color
Black
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.