Industrial Compound Gauge, 30 to 0 to 15 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009AW02LV/15#

  • Zoro # G8516225


product price:  $70.59
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351009AW02LV/15#
Zoro #
G8516225
UPC #
759426945944
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.5 psi, 1 in Hg
Gauge Special Options
PowerFlex(TM) Movement
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1/0.5
Graduations
3 psi, 5 in Hg
Gauge Application
Corrosion-Resistant Case
Case Color
Silver
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Removable Bezel
No
Accuracy Scale
Full Scale
Scale Type
Single
Gauge Case Liquid
None
Includes Calibration Certificate
No
Compatible Process Media
Deionized Water
Dial Color
White
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Dial Face Material
Aluminum
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Compound
Freeze Resistant Movement
No
Non-Sparking
No
Field Fillable
No
Sensor Material
316L Stainless Steel
Includes Vent Plug
No
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi

Description

Industrial Compound Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.