Microflex Neogard Disposable Gloves, Neoprene, 3.9 mil Palm, Powder-Free, M, Green, 100 PK

  • Mfr # C522

  • Zoro # G8519201


product price:  $18.79
/pk 100, $0.19/ea

Key Features

Material
Neoprene
Palm Thickness
3.00 to 3.99 mil
Color
Green
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C522
Zoro #
G8519201
UPC #
683438535223
Country of Origin
Indonesia

Dimensions

Palm Thickness
3.00 to 3.99 mil
Size
M
Cuff Thickness
2.8 mil
Glove Length
9 1/2 in
Finger Thickness
5.1 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
4 mil
Size - Numeric
8
Size- Alpha
M

Details

Item
Disposable Gloves
Material
Neoprene
Color
Green
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
C520
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Resists
Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Lining
Unlined
Standards
ASTM D 6977
Disposable Glove Grade
Exam, Medical
Application
Food Processing, Life Sciences, Healthcare
Aloe Inner Surface
No
Features
Ambidextrous
Acceptable Quality Level (AQL)
1.5
Brand and Series
Ansell Microflex C520
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Texture Location
Fingertips
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Green, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Finger Thickness 5.1 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 6977, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.