Open Power Relay, 24V DC, DPDT, Pins

  • Mfr # 3TX7130-0RC03

  • Zoro # G8523962


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Coil Voltage
24V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (DC)
40 A @ 24V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3TX7130-0RC03
Zoro #
G8523962
UPC #
754554762531
Country of Origin
China

Details

Item
Open Power Relay
Mounting Style
Surface
Coil Voltage
24V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (DC)
40 A @ 24V
Contact Material
Silver Alloy
Features
Heavy Duty, Mag Blowout
Standards
REACH Art. 33, RoHS Compliant
Power Consumption - Relay
4.0 W, 10.0 VA
Power Consumption
4 W, 10 VA
Maximum Switching Voltage
600V AC
Dielectric Strength
1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles
Motor Rated
Yes
Maximum Operating Temperature
158 Degrees F
Mechanical Operating Durability
1,000,000
Input Voltage
24V DC
Minimum Operating Temperature
-40 Degrees F
Series
3TX71 Series
Horsepower @ 120V AC
1/3 hp
Electrical Operating Durability
100,000
Response Time
30 msec
Weight
11.01 oz
Status Indicator
No Indicator

Description

Open Power Relay, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (DC) 40 A @ 24V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty, Mag Blowout, Input Voltage 24V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.