
Cut Resistant Gloves, Cut Level A2 , Uncoated , XL 12 PK
Mfr # MATW55PLRT-XL
Zoro # G8528298
product price:Â $53.25
/pk 12, $4.44/eaKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MATW55PLRT-XL
Zoro #
G8528298
UPC #
616314640759
Country of Origin
United States
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.