CAD Drawings

Download CAD Files

Fender Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 2300 PK

  • Mfr # FNWIS02501250-2300BX

  • Zoro # G8533935

CAD Available

product price:  $166.99
/pk 2300, $0.07/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.051 in
Maximum Thickness
0.051 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNWIS02501250-2300BX
Zoro #
G8533935
UPC #
096653356199
Country of Origin
China

Dimensions

For Screw Size
1/4"
Outside Diameter
1-1/4 in
Minimum Thickness
0.051 in
Maximum Thickness
0.051 in
Inside Diameter
0.281 in

Details

CAD Available
Yes
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Flat Washer Type
Fender Washer
Color
Silver
For Use With
Screws and Studs
Type
Oversized Flat Washer
Dimensional Standards
ASME B18.22.1
Pack Size
Bulk Pack
Material Grade/Class
Case Hardened

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.051 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Pack Size Bulk Pack, Package Quantity 2300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.