
Drywall Screw, #8 x 1 in, Steel, Flat Head Square Drive, 2000 PK
Mfr # 0816CQG
Zoro # G8535337
product price:Â $100.99
/pk 2000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Type
Bugle Head
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0816CQG
Zoro #
G8535337
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1 in
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Type
Bugle Head
Thread Type
Coarse
Description
Drywall Screws,8X1 SQUAR BUGLE,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.