Industrial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-1000-G-CERT

  • Zoro # G8535886


product price:  $60.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-210-1000-G-CERT
Zoro #
G8535886
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Gauge Primary Range Numbered Graduations
100
Gauge Filled With
Glycerin
Smallest Graduation
10 psi
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Case Color
Black
Graduations
100 psi
Calibration Certificate Included
Yes, NIST with Data
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Wetted Materials
Brass / Copper
Standards
ANSI/ASME
Case Construction
Corrosion Resistant
Cleaned for Oxygen Service
No
Dial Color
White
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade 1A
Process Connection Gender
Male
Pointer Color
Black
Includes Calibration Certificate
NIST with Data
Bezel Mounting Type
Removable
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Scale Type
Single
Includes Mounting Hardware
No
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Primary Scale Numeric Increments
100
Sensor Type
Bourdon Tube
Movement Type
Swiss
Pressure Range Type
Pressure
Sensor Material
Phosphor Bronze
Bezel Material
Zytel Nylon
Movement Material
Copper Alloy
Primary Scale Minor Graduations
10
Removable Bezel
Yes
Non-Sparking
No
Freeze Resistant Movement
No
Maximum Pressure
1,000 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Compatible with Series
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.