Thermocouple Wire, Type T, 20Ga, 50 Ft

  • Mfr # 5ZPW7

  • Zoro # G8537365


product price:  $58.29
/ea

Key Features

Wire Type
Type T
Wire Length
50 ft
Conductor Design
Solid
Insulation Material
Polyvinyl
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZPW7
Zoro #
G8537365
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
50 ft
Wire Size
20 AWG
Length
50 ft
Length - Wire and Cable
50 ft.
Wire Size - Wire and Cable
20 AWG
Length (Wire and Cable)
50 ft.
Wire Size (Wire and Cable)
20 AWG
Length (Straight Wireway)
50 ft
Conductor Size
20 AWG
Overall Length
50 ft

Details

Item
Thermocouple Wire
Wire Type
Type T
Conductor Design
Solid
Insulation Material
Polyvinyl
Jacket Color
Blue
Number of Conductors
2
Solid / Stranded
Solid
Termination Type - Wire and Cable
None
Wire Type - Wire and Cable
T
Termination Type
None
Insulation Material - Wire and Cable
Polyvinyl
Color Code
Blue
Wire and Cable Item
Thermocouple Wire
Insulation
Polyvinyl
Ambient Temp. Limits
221 Degrees F
Termination Type (Wire and Cable)
None
Trade Designation
T
Resistance
30.43 ohm/100 ft
Conductor Material
Aluminum/Copper
Conductor Insulation Material
PVC
Thermocouple Type
Type T
Packaging
Reel
Conductor Insulation Color
Blue
Temperature Rating - Maximum Dry
221 Degrees F
Temperature Rating - Maximum Wet
221 Degrees F
Number of Strands
1

Description

Thermocouple Wire, Wire Type Type T, Wire Size 20 AWG, Wire Length 50 ft, Solid, Jacket Color Blue, Number of Conductors 2, Insulation Material Polyvinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.