Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 10000 PK

  • Mfr # M5D125A

  • Zoro # G8538076


product price:  $75.39
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M5
Minimum Thickness
1 mm
Standards
DIN 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5D125A
Zoro #
G8538076
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M5
Minimum Thickness
1 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125
System of Measurement
Metric
Thickness Tolerance
+/- .1
Rockwell Hardness
HV 140-250
Material Grade/Class
Grade 2

Description

M5 Din 1 2 5 A Metric Flat Washer Zinc 140HV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.