Food Blender, 32 Oz

  • Mfr # 700S

  • Zoro # G8539587


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity
32 oz
HP
1/2 hp
Number of Speeds
1
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
700S
Zoro #
G8539587
UPC #
040072990014
Country of Origin
United States

Dimensions

Width
8 in
Height
16 1/2 in
Depth
7 in
Overall Width
8 in
Overall Height
16 1/2 in
Overall Depth
7 in

Details

Item
Food Blender
Type
Heavy-Duty
Capacity
32 oz
HP
1/2 hp
Number of Speeds
1
Hz
60
Color
Gray
Standards
UL Listed
Includes
Stainless Steel Container
Watts
350 W
Voltage
120V AC
RPM High
18,000 RPM
Material
Die-Cast Base, Stainless Steel Container
Amps
3 A
Features
Baked Enamel Coating, Clean, Dripless Pour Spout, Easy-Clean, Lid Features a Removable Fill Cap for Blending While Running
Product Type
Blender
Current
3 A
Includes Sound Enclosure
No
Wattage
350 W
Blending Functions
Smoothie
Maximum Speed
18,000 RPM
Container Material
Stainless Steel
Frequency
60 Hz
Horsepower
1/2 hp

Description

Food Blender, Capacity 32 oz, Horsepower 1/2 hp, Overall Width 8 in, Overall Depth 7 in, Overall Height 16 1/2 in, Blending Functions Smoothie, Number of Speeds 1, Voltage 120V AC, Maximum Speed 18,000 RPM, Wattage 350 W, Color Gray, Container Material Stainless Steel, Includes Sound Enclosure No, Current 3 A, Features Baked Enamel Coating, Clean, Dripless Pour Spout, Easy-Clean, Lid Features a Removable Fill Cap for Blending While Running, Frequency 60 Hz, Includes Stainless Steel Container

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.