Shop LG
See all product information
Create Account
Washer Water Drain Hose Assembly
Mfr # AEM73732901
Zoro # G714022647
product price:Â
$
33.79
/ea
Key Features
Height
4.75in
Length
10.35in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEM73732901
- Zoro #
- G714022647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.75in
- Length
- 10.35in
Description
LG Electronic Sears Kenmore Clothes Washer Washing Machine WATER DRAIN HOSE ASSEMBLY AEM73732901. Trust us for all of your LG Electronics appliance parts and accessories needs.