Low Profile Air Curtain, 8-1/4 In. H

  • Mfr # SLC07-1072AC-G

  • Zoro # G8540262


product price:  $1,038.99
/ea
Free Shipping & Returns

Key Features

Width
73 5/8 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Powder Coated
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLC07-1072AC-G
Zoro #
G8540262
UPC #
-
Country of Origin
United States

Dimensions

Width
73 5/8 in
Max. Mounting Height
7 ft
Height
8 1/2 in
Air Curtain Max. Door Width
6 ft
Depth
8 in
Overall Depth
8 1/2 in
Overall Height
8 1/2 in
Overall Width
72 3/4 in
For Frame Opening Width
6 ft
Nozzle Width
71 3/8 in
Mounting Height for Temperature Control
7 ft
Power Cord Length
Not Available
Mounting Height for Insect Control
7 ft
Mounting Hole Diameter
Not Available

Details

Item
Unhtd 8.5"H 73"W 8.5"D Alum Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
1
Air Curtain Air Velocity
3300 fpm
Voltage
115/208-240
Air Curtain Air Volume
2031 cfm
Air Curtain dBA @ 10 Feet
54 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Housing Color
White
Air Curtain Item
Low Profile Air Curtain
Includes
Door Limit Switch, Plunger Style for Automatic Operation
Requires
Hard Wiring
Number of Speeds
1
Motor HP
1/5 hp
Motor Type
Permanent Split Capacitor
Max. Amps
3.4/1.7 to 1.7
Motor Enclosure
Totally Enclosed
Standards
ANSI/NSF 37, EPH Listed, UL Listed
Max. RPM
1,680 RPM
Control Type
Activation Switch
Finish
Powder Coated
Housing Material
Aluminum
For Outdoor Use
Yes
Maximum Air Velocity
2,913 fpm
HEPA Air Cleaning
No
Includes Mounting Fasteners
Not Available
Sanitation Certified
Yes
Power Consumption
0.32 kW
Maximum Speed
1,680 RPM
Nameplate Voltage
120/208-240V AC
Series
SLC07
Ultraviolet Air Cleaning
No
Washdown
No
Electrical Connection
Hardwired
Maximum Operating Temperature
Not Available
Assembly
Not Available
Full Load Current
3.4/1.7 A
Sound Level @ 10 ft
54 dBA
Maximum Air Volume
2,031 cfm
Minimum Operating Temperature
Not Available
Frequency
60 Hz
Profile Type
Low Profile
Motor Horsepower per Motor
1/5 hp
Heated/Not Heated
Not Heated
Grille Material
Aluminum

Description

Unhtd 8.5 In.H 73 In.W 8.5 In.D Alum Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 72 3/4 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,913 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,031 cfm, Nameplate Voltage 120/208-240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.