
Thread Cutting Screw, M4-0.70 x 12 mm, Wax Steel Flat Head 1000 PK
Mfr # M412D7500M
Zoro # G8540657
product price:Â $58.99
/pk 1000, $0.06/eaKey Features
Flat Head
Blunt Tip
System of Measurement
Metric
Material
Steel
Finish
Wax
Standards
DIN 7500M
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M412D7500M
Zoro #
G8540657
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4-0.70
Fastener Length
12 mm
Details
System of Measurement
Metric
Head Type
Flat
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500M
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type Z
Description
M4-0.7X12 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.