Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size

  • Mfr # 6RCV2

  • Zoro # G8540847


product price:  $16.79
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Cored Plug
Pipe Fitting Material
Red Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6RCV2
Zoro #
G8540847
UPC #
190735936290
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Cored Plug
Pipe Fitting Material
Red Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Cored Plug
Max. Pressure
125 psi
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.15, ASTM B584, NSF 372, NSF 61
Basic Fitting Shape
Plug
Specific Pipe Fitting Shape
Cored Plug
Pipe Fitting Schedule/Class
Class 125
Class
125
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
200 psi

Description

Plug, 1 1/4 in Nominal Pipe Size, Brass, Class 125, Threaded, 200 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.