Union Red Brass Union, 1 1/2 in Female NPT X 1 1/2 in Female NPT
Mfr # 6RDC0
Zoro # G8540892
product price:Â $83.59
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RDC0
Zoro #
G8540892
UPC #
190735936344
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Description
Union, Brass, Class 125, 1 1/2 in, Female, Threaded, 1 1/2 in, Female, Threaded, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.